missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Cardboard Tube Storage Box Partition 36 Well, 15 mL Tubes, White
Shop All Heathrow Scientific Products

Description
- Partition is for 15 mL Tubes
- 36 Wells (17.5 mm well dia.)
- 6 x 6 array
Specifications
Specifications
| Description | Cardboard Tube Storage Box Partition |
| Color | White |
| Material | Cardboard |
| Shape | Square |
| Type | Insert Grid |
| For Use With (Application) | Tubes |
| Holds | Tubes |
| Tube Array | 6 x 6 |
| Length (English) | 5.65 in. |
| Length (Metric) | 14.35 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?