missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Circular Tripod Stand

Product Code. 12956916 Shop All Fisherbrand Products
Change view
Click to view available options
Height (Metric):
210 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) unitSize
12956916 210 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 12956916
Only null left
Add to basket
Add to basket

Manufactured in zinc-plated steel with 6mm diameter legs.

  • Legs riveted in place and bent outwards for stability
  • 210mm in height, 150mm outside diameter
  • Designed to cope with the demands of a modern laboratory

Specifications

Material Zinc-plated Steel
Height (Metric) 210 mm
Diameter (Metric) Inner 135 mm
Diameter (Metric) Outer 150 mm
Includes Splayed Legs
Product Type Tripod Stand
Shape Circular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.