missing translation for 'onlineSavingsMsg'
Learn More

Manutan Cast iron fixed castor, wheel diameter 75mm, plain bearing

Product Code. 12813199
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Outer:
75 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer unitSize
12813199 75 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12813199 Supplier Manutan Supplier No. A341669

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Double ball race swivel head. Optional foot operated brake acts on both swivel and wheel. Solid zinc alloy or cast iron castor.
  • Max. weight (kg): 60
  • Type of castor: Fixed
  • diameter x tread width (mm): 75 x 32
  • Material: Cast iron
  • Fitted height (mm): 95
  • Wheel bearing: Plain
  • Load capacity (kg): 90
  • Plate L x W (mm): 102 x 64
  • Fixing hole size (mm): 83 x 35
  • Fixing hole diameter (mm): 8

Specifications

Diameter (Metric) Outer 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.