missing translation for 'onlineSavingsMsg'
Learn More

R&L Enterprises™ Tripod Shape Retort Stand Base

Product Code. 12916806 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Holds:
Rod Centre: 135mm
Rod Centre: 175mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
12916806 Rod Centre: 175mm Each
12338139 Rod Centre: 135mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 12916806
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Excellent option for supporting retort stands in the laboratory. R&L Enterprises™ Tripod Shape Retort Stand Base are made from cast iron.

  • Painted blue
  • With rubber feet
  • Central rod hole is tapped
  • Without rod

Specifications

Material Cast Iron
Holds Rod Centre: 175mm
Includes With Rubber Feet
Product Type Tripod Spread Base
Color Blue
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.