missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Castors with Plinth

Product Code. 16275441 Shop All asecos Products
Change view
Click to view available options
For Use With (Equipment):
Under Bench Cabinet UB90, K90 1400 mm Wide
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
16275441 Under Bench Cabinet UB90, K90 1400 mm Wide Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy

For indoor use only

Product Code. 16275441 Supplier asecos™ Supplier No. 31359
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For indoor use only

Castors with plinth height of 30 mm for model(s): UB90, K90 with width 1400 mm

  • Sheet steel powder-coated RAL 7015
  • For model(s): UB90, K90
  • For use with: under bench cabinets with a body width of 1400 cm

Specifications

Depth (Metric) Exterior 60 mm
Dimensions (D x W x H) 60 x 1397 x 30 mm
For Use With (Equipment) Under Bench Cabinet UB90, K90 1400 mm Wide
Height (Metric) Exterior 30 mm
Includes Plinth
No. of Shelves 0
Surface Coating Powder-coated plain
Weight (English) 6 lb.
Weight (Metric) 3 kg
Width (Metric) Exterior 1397 mm
Color Gray
Depth (English) Exterior 2.36 in.
Height (English) Exterior 1.18 in.
Material Sheet Steel
Product Type Castors
Width (English) Exterior 55 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.