missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Castors With Plinth

Product Code. 15302320 Shop All asecos Products
Change view
Click to view available options
Width (Metric):
590 mm
1100 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Unit Size
15302320 1100 mm Each
15104856 590 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15302320 Supplier asecos™ Supplier No. 31358
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easy to move the cabinet, castors with plinth cover and integrated locking device with sheet steel powder-coated

  • Castors with plinth
  • Sheet steel powder-coated RAL 7015
  • For under bench cabinets body wide available in 1100 mm and 590 mm

Specifications

Description Castors with plinth
For Use With (Equipment) Under bench cabinets with width 1100 mm
Height (English) 1.18 in.
Height (Metric) Exterior 30 mm
Height (Metric) 30 mm
Includes Castors with Plinth
Surface Coating Powder-Coated Plain
Weight (English) 4.41 lb.
Weight (Metric) 2 kg
Width (Metric) Exterior 1097 mm
Width (Metric) 1100 mm
Color Light Gray
Material Steel
Product Type Castors with Plinth
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.