missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Catalyst Platinum-Cured Silicone Formulation Stopped Tubing Assembly

Product Code. 15541375 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
1.42 mm
2.06 mm
2.79 mm
Unit Size:
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
15541375 1.42 mm Pack of 6
15531375 0.25 mm Pack of 6
15551375 2.06 mm Pack of 6
15561375 2.79 mm Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 15541375
  • ONLINE EXCLUSIVE PRICE
    105.00 €
    95.34 € / Pack of 6
    Save 9.66 €
    9% Off
Estimated Shipment: 15-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Preconfigured ready-to-use links and assemblies.

  • Time-saving assembly
  • Four formulations for range of chemical compatibility
  • Use with Catalyst extension coils/tubing

Specifications

Description Stopped tubing assembly
Diameter (English) Inner 0.05 in.
Diameter (Metric) Inner 1.42 mm
Product Type Tubing Assembly
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.