missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Catapult™ 1000 Scale
Economical and compact scale for shipping, veterinary weighing, and other dry weighing applications.
Brand: Ohaus™ 71210146
Code : A0
Additional Details : Weight : 2.40000kg
Description
- Compact scale ideal for general shipping applications, veterinary weighing, and other dry weigh applications in which portability, precision, and economy are required.
- Ultra portable design
- Lightweight, battery operation, built in handles
- Extremely durable
- Extreme overload protection
- Most value in its class
- Come standard with dynamic weigh mode, auto shutoff, battery or AC power, and unparalleled durability
Specifications
300 Hours with Disposable Batteries | |
ABS housing and platform, stainless steel platform (accessory sold separately), transportation handle | |
LCD | |
AC Adapter | |
C11P9 | |
316.00 x 316.00 x 60.000 mm | |
316.00 mm | |
12.40 in. | |
316 mm | |
60.000 mm | |
316.00 mm |
Not Applicable | |
9 kg | |
0.005000 kg | |
ABS Plastic Housing and Pan, Stainless Steel Pan Option | |
316.00 x 280.00 mm | |
12.40 in. | |
280 mm | |
316.00 mm | |
2.40 in. | |
12.40 in. |