missing translation for 'onlineSavingsMsg'
Learn More

IKA™ CBC 5 Control

Product Code. 16208181 Shop All IKA Products
Change view
Click to view available options
Voltage:
100 to 115 V, 230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
16208181 100 to 115 V, 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16208181 Supplier IKA™ Supplier No. 0004167000
Discount Lab Supplies
Use promo code 28170
View all promotions
 Restricted Item
Estimated Shipment: 16-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Powerful refrigerated and heating circulator with strong heating and cooling power for an operating temperature range of -25 to 200°C.

  • Best suited for external applications thanks to its proven pressure and suction pump
  • High-quality insulation of the device allows for fast heat-up times and reduces heat input at low temperatures
  • All parameters are manageable (read out, monitored and completely documented) by software (e. g., labworldsoft™ or NAMUR commands)
  • High performance pressure/suction pump (speed-controlled)
  • Industry standard LED display for maximum visibility (pump speed and temperature)
  • Adjustable safety circuit
  • Visible and audible alarm
  • Safety drain valve
  • USB / RS 232 interfaces (labworldsoft™ and enabling online updates of device software)
  • Connection for external temperature probe (PT 100) and optional external solenoid valves (multi-IO port)
  • Safety classification III (FL, DIN 12876)
  • Removable WiCo (wireless controller) enables safe remote operation, e.g. outside of a closed fume hood
TRUSTED_SUSTAINABILITY

Specifications

Ambient Temperature 5 to 32°C
Capacity (Metric) 5 to 7 L
Flow Rate 31 L/min.
Pump Type Pressure/suction pump
Temperature Range 0°C to 260°C
Display LED
Dimensions (L x W x H) 275 x 690 x 490 mm
Weight (Metric) 46.5 kg
Electrical Requirements 400 W (at 20°C; 3200 rpm)
Voltage 100 to 115 V, 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.