missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CC-200 Series Stuart Digital Colony Counters

Product Code. 30019060
Change view
Click to view available options
Display Type:
Digital
Unit Size:
1 unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Display Type Unit Size
30019060 Digital 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 30019060 Supplier Cole-Parmer™ Supplier No. 1421204
  • ONLINE EXCLUSIVE PRICE
    1072.15 €
    855.12 € / Pack of 1
    Save 217.03 €
    20% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Versatile unit can be used with 50 to 90 mm petri dishes.

This colony counter registers a count each time you press a felt tip marker to the Petri dish. Cumulative count may be read on the digital display and is confirmed by an audible tone (can be turned on or off). Adjust the pressure required to measure a count - suitable to each user.

Sub-stage illumination is provided by energy-saving, bright LEDs for glare-free observation. Enhance counting of translucent or difficult-to-see colonies with the supplied black background filter. Calculate the average colony count over multiple plates using the averaging facility. Count results and statistics, including standard deviation, can be sent directly to a printer or computer using the supplied USB cable. Order the 1.7x and 3x magnification adapters separately for easier viewing of small colonies.

  • Compatible with felt tip markers for pressure-sensitive counting
  • Read individual plates or calculate an average over multiple plates
  • Energy-saving bright-white, LED light source
  • Antimicrobial coating provides additional protection
  • Audible count confirmation, adjustable pressure sensitivity, and option for light/dark background increases flexibility
  • Connects to a printer or computer to record individual or average plate counts

Specifications

Product Type Colony Counter (Digital)
Display Type Digital
Description Stuart Digital Colony Counter; 90 to 230 VAC, 50/60 Hz
Depth (English) 12 in.
Depth (Metric) 30 cm
Height (English) 5.5 in.
Height (Metric) 14 cm
Width (English) 12 in.
Width (Metric) 31 cm
Voltage 90/230 V
Warranty 3 years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.