missing translation for 'onlineSavingsMsg'
Learn More

Huber™ CC-E Immersion Circulator

Product Code. 15659653
Change view
Click to view available options
Voltage:
200/240 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
15659653 200/240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15659653 Supplier Huber™ Supplier No. 2000.0023.01
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 26-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Immersion thermostats form the basis for many combinations of units with polycarbonate or stainless steel bath vessels. The scope of delivery includes a universal screw clamp for easy mounting on any vessel.

Immersion thermostats are suitable for controlling the temperature of any bath as the screw clamp allows the thermostats to be easily mounted on different vessels. Minus temperatures are achieved in combination with a refrigerated bath or immersion cooler. All models are fitted with a powerful pressure/suction pump and meet the requirements of Safety Class III (FL) for use with flammable fluids. A pump adapter for external temperature control and cooling coils for a cooling water connection are available as accessories.

Specifications

Communications Ethernet, USB (Host u. Device), RS232
Flow Rate 22 L/min.
Pump Type Powerful Pressure and Suction Pump
Temperature Range -30°C to 200°C
Type Immersion Circulator
Electrical Requirements 200 to 240 V, 50/60 Hz
Voltage 200/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.