missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vileda Professional™ CE UltraSpeed Pro™ MicroIntensive™ L Mop
Description
Demands on effectiveness, cost, ease of handling and staff training is constantly increasing. Whatever the cleaning requirements, the CE UltraSpeed Pro™ Double Bucket System will dramatically increase speed and cleaning performance while decreasing total costs and providing versatility and ergonomics.
- High performance microfiber blend ideal for cleaning floors and walls
- Independently proven bacteria reduction of 99.997%
- Highly absorbent with even water release and easy rinsing
- Very low particle shedding construction
- High chemical resistance against most disinfectants
- Pre-laundered and single bagged
- Disposable
Specifications
Specifications
| Product Type | Single Use Mop |
| Color | White |
| Length (English) | 16 in. |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Quantity | 50/Cs. |
| For Use With (Equipment) | 157777, 157775 and 119966 |
| For Use With (Application) | ISO 4 to 9/GMP A/B, C, D on Floors, Walls and Ceilings |
| Material | Microfiber |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?