missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Replacement Cell Culturing Flask

Product Code. 12927286
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
12927286 125 mL Each
12937286 250 mL Each
11709302 500 mL Each
12947286 1000 mL Each
4 options
This item is not returnable. View return policy

Product Code. 12927286

Brand: Cole-Parmer™ Essentials 2183736

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Enhance the life of your BS-200 series cell culture stirring systems with this Replacement Cell Culturing Flask.

  • Constructed of borosilicate glass

The culture vessels incorporate a unique base design which, together with the bulb-ended stirrer, ensures the cells are lifted into suspension at the lowest possible speeds. This gentle stirring action promotes high cell yields by preventing cell shearing. Replacement flasks do not include caps or stirring mechanisms.

Specifications

Capacity (Metric) 125 mL
Material Borosilicate Glass
For Use With (Equipment) Biological Stirrers Glass no End Caps, Seals or Stirrer Rods
Bottom Shape Flat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.