missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Replacement Cell Culturing Flask

Product Code. 12947286
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12947286 1000 mL Each
12927286 125 mL Each
12937286 250 mL Each
11709302 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12947286 Supplier Cole-Parmer™ Essentials Supplier No. 2183733
Estimated Shipment: 17-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Enhance the life of your BS-200 series cell culture stirring systems with this Replacement Cell Culturing Flask.

  • Constructed of borosilicate glass

The culture vessels incorporate a unique base design which, together with the bulb-ended stirrer, ensures the cells are lifted into suspension at the lowest possible speeds. This gentle stirring action promotes high cell yields by preventing cell shearing. Replacement flasks do not include caps or stirring mechanisms.

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
For Use With (Equipment) Biological Stirrers Glass no End Caps, Seals or Stirrer Rods
Bottom Shape Flat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.