missing translation for 'onlineSavingsMsg'
Learn More

TPP™ Cell Culture Microplates

Product Code. 11391704
Change view
Click to view available options
Culture Area:
1.86 sq. cm
3.46 sq. cm
9.02 sq. cm
9.026 cm2
Capacity (Metric):
3.18 mL
5.96 mL
15.53 mL
Well Count:
6
12
24
Quantity:
1/Bag
162/Cs.
4/Bag
Unit Size:
Pack of 126
Pack of 72
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Culture Area Capacity (Metric) Well Count Quantity unitSize
11391704 1.86 sq. cm 3.18 mL 24 1/Bag Pack of 126
11371704 9.026 cm2 15.53 mL 6 1/Bag Pack of 126
11381704 3.46 sq. cm 5.96 mL 12 1/Bag Pack of 126
11391764 9.02 sq. cm 15.53 mL 6 162/Cs. Pack of 72
11301774 3.46 sq. cm 5.96 mL 12 4/Bag Pack of 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11391704 Supplier TPP™ Supplier No. 92024
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Manufactured from polystyrene for crystal clear transparency. TPP™ Cell Culture Microplates feature opto-mechanical treatment of growth area for optimal cell adhesion.

  • Air-venting system in lid guarantees controlled gas exchange with low evaporation; vents in plate base prevent condensation and provide consistent air-flow between stacked plates 
  • Sloped edge allows placement of the lid in one position only;  yellow marking area on lid and plate ensure correct lid orientation
  • Ridged grip area ensures a secure grasp and prevents accidental lifting of lid
  • Easy to see black alpha-numerical labelling between the wells for easy orientation during microscopy
  • Growth area on spherical zone only; absolutely flat growth surface
  • Plate sizes (6, 12, 24, 48 and 96-well) stack securely together
  • Manufactured meeting the standards ANSI/SLAS 1-2004 through ANSI/SLAS 4-2004
  • White base colour is embossed firmly on the test plate eliminating loss of identification through detachment
  • 2 well geometries available: F-base and U-base

Specifications

Array 4 x 6
Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Bottom Shape Flat
Capacity (Metric) 3.18 mL
Color Clear
Culture Area 1.86 sq. cm
Material Polystyrene
Shape Rectangular
Sterility Sterile
Surface Treatment Tissue Culture
Type Cell Culture Microplate
Well Count 24
Includes Lid
Quantity 1/Bag
Dimensions (L x W x H) 128 x 86 x 22 mm
Length (Metric) 128 mm
Width (Metric) 86 mm
Height (Metric) 22 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.