missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Cell Culture Untreated Flasks with Vent Cap
BIOPHARMA

Product Code. 10258773 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
10 mL
60 mL
210 mL
250 mL
Culture Area:
150 cm2
175 cm2
25 cm2
75 cm2
Volume (Metric) Working:
15 to 22.5 mL
30 to 45 mL
35 to 52.5 mL
5 to 7.5 mL
Unit Size:
Pack of 100
Pack of 200
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Culture Area Volume (Metric) Working Unit Size
10258773 10 mL 25 cm2 5 to 7.5 mL Pack of 200
10399493 210 mL 150 cm2 30 to 45 mL Pack of 50
10125863 60 mL 75 cm2 15 to 22.5 mL Pack of 100
10783394 250 mL 175 cm2 35 to 52.5 mL Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10258773 Supplier Corning™ Supplier No. 431463
  • ONLINE EXCLUSIVE PRICE
    309.00 €
    288.03 € / Pack of 200
    Save 20.97 €
    6% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Printed with lot numbers for ease in traceability

  • Manufactured from optically clear virgin polystyrene
  • 100% integrity tested
  • Sterilized by gamma irradiation and certified nonpyrogenic

Cap Types

  • Phenolic-style screw caps for cultures requiring gas exchange
  • Plug seal caps for airtight cultures
  • Vent caps to minimize cell culture contamination with gas exchange
Canted-neck flasks feature:
  • Antitip skirt
  • Molded graduations
  • Frosted marking areas on both sides
  • Support bar across the top
  • Redesigned neck on 75cm2 flask features redesigned neck to aid media pouring, 1.4 in. (3.6cm) height for lower stacking height; vent cap has Costar-style concentric circle

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Orange
Closure Material HDPE
Capacity (Metric) 10 mL
Material Polystyrene
For Use With (Application) For optimal cell attachment
Includes Lot numbers for ease in traceability
Neck Style Canted
No. per Case 200/Cs.
No. per Pack 20/Pk.
Shape Rectangular
Surface Coating Not Treated
Writing Surface Yes
Graduated Yes
Sterility Sterile
Bottom Shape Rectangular
Closure Type Vented
Culture Area 25 cm2
Surface Treatment Untreated
Volume (Metric) Working 5 to 7.5 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.