missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Cell Recovery Solution
GREENER_CHOICE

Product Code. 11543560 Shop All Corning Products
Click to view available options
Quantity:
100 mL
Unit Size:
100mL
This item is not returnable. View return policy

Product Code. 11543560

Brand: Corning™ 354253

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Allows for the recovery of cells cultured on Corning™ Matrigel™ Basement Membrane Matrix for subsequent biochemical analyses

Corning extracellular matrices (ECMs) enable researchers to mimic in vivo environments for 2D and 3D cell culture applications.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 2°C to 8°C
Product Type Cell recovery solution
Quantity 100 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.