missing translation for 'onlineSavingsMsg'
Learn More

TPP™ Cell Scrapers

Product Code. 11391714
Change view
Click to view available options
Width (Metric) Blade:
20 mm
25 mm
Unit Size:
Pack of 100
Pack of 150
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Blade Unit Size
11391714 20 mm Pack of 150
11301724 25 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11391714 Supplier TPP™ Supplier No. 99003
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

TPP™ cell scraper require slight pressure on handle using forefinger, thus pushing handle downward towards floor of container.

    Free rotating blade
  • Total access to all corner
  • Different blade widths
  • Small raised knobs on handle
  • Lint-free blister packaging
  • User friendly TPP dispenser case

Specifications

Width (English) Blade 0.7874 in.
Width (Metric) Blade 20 mm
For Use With (Equipment) Tissue culture flask T-75 / T-150, tissue culture dish 100/150
No. per Case 150/Cs.
Product Type Cell Scraper
Material Polyethylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.