missing translation for 'onlineSavingsMsg'
Learn More

TPP™ Cell Spatula

Product Code. 11301794
Change view
Click to view available options
Length (Metric) Handle:
195 mm
Unit Size:
Pack of 150
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Handle Unit Size
11301794 195 mm Pack of 150
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11301794 Supplier TPP™ Supplier No. 99010
Estimated Shipment: 27-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

TPP™ cell spatula is mainly used with TPP tissue culture flasks with re-closable lid or peel off foil and with large TPP tissue culture dish.

  • Special formed blade with sharp edges
  • Small raised knobs on handle
  • Lint-free blister packaging
  • User friendly TPP dispenser case

Specifications

Width (Metric) Blade 14 mm
For Use With (Equipment) TPP tissue culture flasks with re-closable lid or peel off foil and with TPP large tissue culture dish
Length (Metric) Handle 195 mm
No. per Case 150/Cs.
Product Type Cell Spatula
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.