missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLCOAT™ Collagen Type I Coated Cell Culture Flask
Description
- Promotion of cell adhesion, proliferation and growth of endothelial cell, hepatocytes, muscle cells, pheochromocytoma cells (PC12) and other cell types
- Source: Rat tail Collagen Type I
- Ready-to-use
- Supplied with red filter screw cap.
Specifications
Specifications
| Barcode | No |
| Closure Color | Red |
| Closure Material | HDPE |
| Description | Case |
| Capacity (Metric) | 250 mL |
| Material | Polystyrene |
| Neck Style | Canted |
| No. per Case | 50 |
| No. per Pack | 5 |
| Surface Coating | Collagen Type I Protein |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?