missing translation for 'onlineSavingsMsg'
Learn More

Corning™ CellCube™ CellBIND™ Surface, Polystyrene with Silicone tubing and AseptiQuik™ G, Sterile

Product Code. 30058115 Shop All Corning Products
Click to view available options
:
Surface Treatment: CellBind
This item is not returnable. View return policy

Product Code. 30058115

Brand: Corning™ 3244

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Corning CellCube™ helps reduce the risk of adventitious contamination during drug development and manufacturing. To aid in the development of processes that require a more closed system approach, Corning offers pre-assembled closed systems and aseptic transfer caps.

  • 85,000 cm² Surface Area
  • CellBIND surface enables enhanced attachment of cells
  • Sterility Assurance Level(SAL) of 10&sup-6;
  • Closed system cell culture products help reduce the risk of adventitious contamination during drug development and manufacturing.
  • Pre-assembled closed systems and aseptic transfer caps compatible with many vessels in Corning's cell culture line.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 0.6 mL
Material Polystyrene, Polycarbonate
Includes 6 in. Silicone Tubing and AseptiQuik™ G
Product Type Cell Culture System
Autoclavable Not Autoclavable
Disposable Single-use
Sterility Sterile
Bottom Shape Flat
Culture Area 85,000 cm²
Surface Treatment CellBIND
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.