missing translation for 'onlineSavingsMsg'
Learn More

Cellpath Black Diamond™ Disposable Pathology Knives

Product Code. 30226221
Change view
Click to view available options
Length (English):
12 in.
4 in.
4, 6, 8, 10, 12 in.
6 in.
8 in.
Product Type:
Brain Knife
Cartilage Knife
Macro Knife
Set of Assorted Knives
Trimming Knife
Unit Size:
10 sets
Pack of 10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Product Type unitSize
30226221 4 in. Cartilage Knife Pack of 10
30226222 6 in. Trimming Knife Pack of 10
16368486 8 in. Macro Knife -
16244822 12 in. Brain Knife -
30226226 4, 6, 8, 10, 12 in. Set of Assorted Knives 10 sets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30226221 Supplier Cellpath Supplier No. CAA040101A
 Restricted Item
Estimated Shipment: 31-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Well proven, safe alternative to re-sharpening autopsy knives. CellPath Black Diamond™ Disposable Pathology Knives come in a range of five sizes which have high quality Sheffield Stainless Steel double honed blade and molded handle with finger guard.

  • Features Sheffield Stainless Steel double-honed blades
  • Molded handle with finger guard for added safety
  • Complete disposal of knife and handle eliminates problems of replacement blade fit and ensures contamination-free environment
  • Available in five different types and lengths (cartilage, trimming, macro, lung and brain knives) to enable pathologist to easily select optimum size of knife for any purpose
  • Supplied in packs of 10 or an assorted pack containing two knives of each type and length

Specifications

Blade Material Stainless Steel
Product Type Cartilage Knife
Length (English) 4 in.
Length (Metric) 10.16 cm
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.