missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLSTAR Suspension Cell Culture Flasks

Product Code. 10716172
Change view
Click to view available options
Capacity (Metric):
50 mL
250 mL
650 mL
Closure Type:
Screw
White Filter Screw Cap
Unit Size:
Pack of 120
Pack of 200
Pack of 40
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Type Unit Size
10716172 250 mL White Filter Screw Cap Pack of 120
10116520 250 mL Screw Pack of 120
10507071 650 mL White Filter Screw Cap Pack of 40
10722541 50 mL Screw Pack of 200
10668821 50 mL White Filter Screw Cap Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10716172 Supplier Greiner Bio-One Supplier No. 658195
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to culture cell suspended in a growth medium. Greiner Bio-One™ CELLSTAR Suspension Cell Culture Flasks are manufactured from polystyrene for optimum visibility and strength.

  • Hydrophobic surface, ideal for suspension cultures and hybridoma
  • Free of detectable DNase, RNase, human DNA
  • Non-Pyrogenic, non-cytotoxic
  • Graduation on the side
  • Canted neck
  • Easily distinguished by their white screw caps
  • White standard screw cap with ventilation position
  • TC surface treatment: -/suspension
  • Sterile and user friendly packaging
TRUSTED_SUSTAINABILITY

Specifications

Closure Color White
Capacity (Metric) 250 mL
Material Polystyrene
No. per Case 120 Pack
No. per Pack 120
Product Type Cell Culture Flask
Autoclavable Not Autoclavable
Disposable Single-use
Graduated Yes
Mouth Style Threaded
Sterility Sterile
Bottom Shape Flat
Closure Type White Filter Screw Cap
Culture Area 75 cm²
Surface Treatment Untreated
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.