missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLSTAR Test Tubes

Product Code. 10111011
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Packaging:
1000/Pk.
25/Pk.
500/Pk.
Diameter (Metric):
17 mm
30 mm
Max. RCF:
2800 x g
4,000 x g
Unit Size:
Pack of 1000
Pack of 450
Pack of 500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Packaging Diameter (Metric) Max. RCF Unit Size
10111011 15 mL 500/Pk. 17 mm 4,000 x g Pack of 500
10384601 15 mL 1000/Pk. 17 mm 4,000 x g Pack of 1000
10480623 50 mL 25/Pk. 30 mm 2800 x g Pack of 450
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10111011 Supplier Greiner Bio-One Supplier No. 188261
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from polypropylene for excellent thermal, mechanical and chemical resistance. Greiner Bio-One™ CELLSTARTest Tubes are recommended for the storage of chemical and biological samples.

  • Free of detectable DNase, RNase and human DNA
  • Non-pyrogenic, non-cytotoxic
  • Blue screw cap, blue graduations, and white writing area
  • Sterile
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Color Natural
Capacity (Metric) 15 mL
Disposable Single-use
Material Polypropylene
For Use With For the storage of chemical and biological samples
No. per Pack 500
Packaging 500/Pk.
Sterility Sterile
Autoclavable Autoclavable
Bottom Shape Conical
Closure Type Screw Cap
Diameter (Metric) 17 mm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 4,000 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.