missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Cellulase, chromatographically purified, T. reesei

Product Code. 15416159
Change view
Click to view available options
Quantity:
250 mg
1 g
Unit Size:
1g
250mg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
15416159 1 g 1g
15420337 250 mg 250mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15416159 Supplier Thermo Scientific Chemicals Supplier No. J64019.03
Curiosity Goes Beyond
Use promo code 27966
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
This item is not returnable. View return policy

Cellulase has been used to degrade cello-oligosaccharides into glucose and to study the biodegradability of bioabsorbable bacterial cellulose (BBC) material. It has been used in a study to assess the differential regulation of the cellulase transcription factors XYR1, ACE2, and ACE. It is also applied in the biodegradation of paper products such as foolscap paper, filter paper, newspaper and office paper as well as microcrystalline cellulose. It is added to detergents to improve cleansing properties.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 g
Form Lyophilized

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.