missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Cellulose Extraction Thimbles

Product Code. 10620303 Shop All Macherey-Nagel Products
Change view
Click to view available options
Diameter (Metric) Inside:
15 mm
22 mm
31 mm
Height (Metric):
80 mm
100 mm
118 mm
180 mm
Unit Size:
Pack of 25
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inside Height (Metric) Unit Size
10620303 22 mm 80 mm Pack of 25
10022751 31 mm 118 mm Pack of 25
10422032 31 mm 180 mm Pack of 25
10536101 15 mm 100 mm Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10620303 Supplier Macherey-Nagel™ Supplier No. 645006
  • ONLINE EXCLUSIVE PRICE
    98.35 €
    79.23 € / Pack of 25
    Save 19.12 €
    19% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Minimizes the hands-on time involved in extraction. Macherey Nagel™ Cellulose Extraction Thimbles are used for holding solid materials from which substances are to be extracted with a suitable solvent.

  • Manufactured from pure cellulose
  • Used in the fields of air and waste gas analysis for collecting solid particles
  • The choice of analytical chemists using Soxhlet or automated extractors

Specifications

Quantity 25 Pk.
Diameter (Metric) Inside 22 mm
Material Cellulose
For Use With (Application) Analysis of soil contaminants, Analysis of soil contaminants
Height (Metric) 80 mm
Product Type Extraction Thimbles
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.