missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Kimtech™ Science Precision Wipes, White 1 Ply Sheets

Product Code. 17445653 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
20.8 x 11.2 cm (8.2 x 4.4 in.)
31 x 28.5 cm (12.2 x 11.2 in.)
Unit Size:
Pack of 15
Pack of 286
Pack of 30
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17445653 20.8 x 11.2 cm (8.2 x 4.4 in.) Pack of 286
11778188 20.8 x 11.2 cm (8.2 x 4.4 in.) Pack of 30
11768188 31 x 28.5 cm (12.2 x 11.2 in.) Pack of 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 17445653 Supplier Kimberly-Clark™ Supplier No. 7552
  • ONLINE EXCLUSIVE PRICE
    11.30 €
    6.57 € / Pack of 286
    Save 4.73 €
    41% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Low-lint, high absorbency and chemically inert wipes for delicate tasks and instrumentation in a range of applications. The 1-ply white-coloured wipes are provided in a convenient pop-up box and are anti-static.

  • Dispenser boxes of 1 ply white sheets
  • For delicate equipment, surfaces, optics and materials
  • low-lint and high absorbency
  • Light duty, white-coloured wipes made from 100% pure fibre
  • Provided in a hygienic, user-friendly pop-up box
TRUSTED_SUSTAINABILITY

Specifications

Product Type Critical Task Wipe
Length (English) 9.448 in.
Length (Metric) 36.9 cm
Width (English) 9.448 in
Width (Metric) 24.8 cm
Material Cellulose
Color White
Dimensions (L x W) 20.8 x 11.2 cm (8.2 x 4.4 in.)
For Use With (Application) Light Duty, Precision Cleaning of Delicate Glassware, Instruments and Surface/Parts
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.