missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLview™ Cell Culture Slides

Product Code. 17211842
Change view
Click to view available options
Coating:
Advanced TC surface
TC surface
Unit Size:
Pack of 45
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Coating Unit Size
17211842 Advanced TC surface Pack of 45
17417142 TC surface Pack of 45
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17211842 Supplier Greiner Bio-One Supplier No. 543979
  • ONLINE EXCLUSIVE PRICE
    1480.00 €
    1311.83 € / Pack of 45
    Save 168.17 €
    11% Off
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For cultivation, staining and microscopy of cells. Greiner Bio-One CELLview™ Cell Culture Slides consists of transparent slide with embedded cover glass and black detachable compartmentalisation.

  • Sterile
  • Polystyrene
  • Alphanumeric coding with 10 wells
  • Detachable black compartmentalisation
  • 96-well microtiter plate design
  • Reduced meniscus effect
  • Positioning notch for automated microscopy

Certifications

ISO 8255-1

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 75 mm
Width (Metric) 25 mm
Edges 90°, Straight
Frosted Not Frosted
Material Polystyrene
Precleaned No
Thickness (Metric) 12.6 mm, 0.17 mm Glass Bottom
Type Cell Culture Slide
Well Count 10
Color Transparent, Black
Coating Advanced TC surface
For Use With (Application) Cultivation, staining and microscopy of cells
Dimensions (L x W) 75 x 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.