missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CellXpert™ C170i
Description
- Non-segmented inner door
- 180° HTD (standard with C170i)
- 220 – 240 V, 50 – 60 Hz
Specifications
Specifications
| CO2 Concentration Control | ±0.1 % |
| Controller Type | VisioNize™ touch interface |
| Data Outputs | USB, Ethernet, VisioNize™ onboard |
| Capacity (Metric) | 170 L |
| CO2 Concentration Range | 0.1 to 20% |
| CO2 Sensor Technology | IR Sensor |
| Dimensions (D x W) Shelf | 70.5 x 71.8 x 90 cm |
| No. of Shelves | 3 std./8 max. |
| Plug Type | UK |
| Temperature Range (Metric) | Ambient +4° to 50°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?