missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CellXpert™ C170i

Product Code. 15947065
Change view
Click to view available options
Voltage:
220/240 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
15947065 220/240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 15947065 Supplier Eppendorf™ Supplier No. 6731000012
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

The CellXpert C170i CO2 incubator provides reliable growth conditions (fast recovery, uniform temperature, fanless design) for more reproducible results and the fanless design makes cleaning easy. It also provides up to 25 % more usable space and many smart features with the VisioNize™ touch interface.

  • Non-segmented inner door
  • 180° HTD (standard with C170i)
  • 220 – 240 V, 50 – 60 Hz
TRUSTED_SUSTAINABILITY

Specifications

CO2 Concentration Control ±0.1 %
Controller Type VisioNize™ touch interface
Data Outputs USB, Ethernet, VisioNize™ onboard
Capacity (Metric) 170 L
CO2 Concentration Range 0.1 to 20%
CO2 Sensor Technology IR Sensor
No. of Shelves 3 std./8 max.
Plug Type UK
Temperature Range (Metric) Ambient +4° to 50°C
Type CO2 Incubator
Door Style Outer Door with Magnetic Closure
Ports 2
Sample Volume (Metric) 170 L
Temperature Stability Ambient +4 °C to 50 °C
Dimensions (D x W x H) Interior 44.5 x 53.9 x 69.2 cm
Dimensions (L x W x H) 70.5 x 71.8 x 90 cm
Width (Metric) Interior 53.9 cm
Height (Metric) Interior 69.2 cm
Depth (Metric) Interior 44.5 cm
Weight (Metric) 81 kg
Voltage 220/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.