missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CellXpert™ C170i, Segmented Inner Door, Oxygen Control

Product Code. 16306345
Change view
Click to view available options
Plug Type:
EU
GB
Door Style:
Left-Sided Handle
Right-Sided Handle
Includes:
Inner door with 4 segments
Inner door with 8 segments
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Door Style Includes unitSize
16306345 EU Right-Sided Handle Inner door with 8 segments Each
16316345 GB Right-Sided Handle Inner door with 8 segments Each
16336345 GB Left-Sided Handle Inner door with 8 segments Each
16366335 EU Right-Sided Handle Inner door with 4 segments Each
16376335 GB Right-Sided Handle Inner door with 4 segments Each
16396335 GB Left-Sided Handle Inner door with 4 segments Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 16306345 Supplier Eppendorf™ Supplier No. 6731001081

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

CellXpert™ C170i CO2 incubator provides reliable growth conditions for more reproducible results.

  • Oxygen control
  • Advanced user Interface and front USB-ports
  • Fan-less design, smart racking system and innovative insulation concept
  • New magnetic door locking concept for outer and inner doors
  • Seamless chamber, easy disassembling
  • 180°C High Temperature Disinfection (HTD) with protocol, no internal HEPA-filters
  • Customizable tasks and alarms
  • Standard building management system and VisioNize connected lab
  • Vibration and turbulence protection
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 170 L
Chamber Material Stainless Steel
CO2 Sensor Technology IR Sensor
Oxygen Control Yes
Plug Type EU
Temperature Range (Metric) Ambient +4° to 50°C
Display VisioNize™ touch interface
Door Style Right-Sided Handle
Includes Inner door with 8 segments
O2 Sensor Technology ZrO2 (zirconium dioxide)
Ports 2
Dimensions (D x W x H) Interior 44.5 x 53.9 x 69.2 cm (17.5 x 21.2 x 27.2 in.)
Dimensions (L x W x H) 71.5 x 71.8 x 90.0 cm (28.3 x 28.1 x 35.4 in.)
Electrical Requirements 220 to 240 V, 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.