missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CellXpert™ C170i, Segmented Inner Door, Water and Humidity Monitoring Copper Package
Click to view available options
Plug Type:
GB
Door Style:
Left-Sided Handle
Right-Sided Handle
Unit Size:
Each
Description
- Water and humidity monitoring packaging
- Copper package (chamber, shelves and water tray)
- Advanced user Interface and front USB-ports
- Fan-less design, smart racking system and innovative insulation concept
- New magnetic door locking concept for outer and inner doors
- Seamless chamber, easy disassembling
- 180°C High Temperature Disinfection (HTD) with protocol, no internal HEPA-filters
- Customizable tasks and alarms
- Standard building management system and VisioNize connected lab
- Vibration and turbulence protection
Specifications
Specifications
| Capacity (Metric) | 170 L |
| Chamber Material | Stainless Steel |
| CO2 Sensor Technology | IR Sensor |
| Plug Type | GB |
| Temperature Range (Metric) | Ambient +4° to 50°C |
| Display | VisioNize™ touch interface |
| Door Style | Left-Sided Handle |
| O2 Sensor Technology | ZrO2 (zirconium dioxide) |
| Ports | 2 |
| Dimensions (D x W x H) Interior | 44.5 × 53.9 × 69.2 cm (17.5 × 21.2 × 27.2 in.) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction