missing translation for 'onlineSavingsMsg'
Learn More

Tork Centrefeed Dispenser M2

Product Code. 30243761 Shop All Tork Products
Change view
Click to view available options
Model:
Elevation
Performance
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Unit Size
30243761 Performance Each
30243878 Elevation Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30243761 Supplier Tork Supplier No. 659008
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Wipe surfaces quickly, due to the unrestricted flow feature that allows users to take as much as their task needs.

  • Improve overall hygiene due to easy cleaning
  • Versatile lock mechanism helps control misuse
  • One hand operation makes it easy to use
  • Free flow dispensing for flexibility and cross contamination control
TRUSTED_SUSTAINABILITY

Specifications

Product Type Centerfeed Wiper Dispenser
Color Red, Smoke
Alternate Part Number 7322540430394
Length (Metric) 32.2 cm
Width (Metric) 24.8 cm
Height (Metric) 35.6 cm
Holds Wipes
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Hinged Lid
Model Performance
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.