missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tork Cleaning Cloth W4
Shop All Tork Products

Click to view available options
Color:
White
Unit Size:
Pack of 4
Description
- Clean up dirt in hard-to-reach areas with this soft and flexible cleaning cloth.
- Carry, open and dispose of packaging easily - these cleaning cloths come in a clever Tork Easy Handling™ box.
- Impress anyone visiting your premises with our hygienic alternative to unsightly rags.
- Swiftly tackle lighter cleaning tasks - this multipurpose cleaning cloth can easily absorb oils and liquids.
Specifications
Specifications
| Product Type | Cleaning Cloth |
| Length (English) | 16.34 in. |
| Length (Metric) | 41.5 cm |
| Width (English) | 13.98 in. |
| Width (Metric) | 35.5 cm |
| Autoclavable | Not Autoclavable |
| Color | White |
| Disposable | Limited-use |
| Packaging Quantity | 480 Sheets |
| Ply | 1-ply |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction