missing translation for 'onlineSavingsMsg'
Learn More

IKA™ R 1355 Centrifugal Stirrer, 2-Bladed

Product Code. 10231861 Shop All IKA Products
Change view
Click to view available options
Length (Metric):
550 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10231861 550 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10231861 Supplier IKA™ Supplier No. 0001132700
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Overhead, two-bladed centrifugal stirring element for stirring in round, narrow-necked vessels at medium to high speeds.

  • Two-bladed
  • Blades open with increasing speed
  • For stirring in round vessels with narrow necks
  • Effect is similar to that of a 4-bladed propeller stirrer
  • Use at medium to high speeds
TRUSTED_SUSTAINABILITY

Specifications

Description Model R 1355
Diameter (English) Fan 0.9/3.9 in.
Diameter (English) Shaft 0.3 in.
Diameter (Metric) Fan 24/100 mm
Diameter (Metric) Shaft 8 mm
For Use With (Application) Stirring in round, narrow-necked vessels at medium to high speeds
Length (English) 21.7 in.
Length (Metric) 550 mm
Speed 800 rpm
Type Centrifugal Stirrer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.