missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Centrifuge 5425/5425 R
BIOPHARMAGREENER_CHOICE

Product Code. 30215968 Shop All Eppendorf Products
Click to view available options
Electrical Requirements:
230 V, 50/60 Hz (GB)
Model:
Centrifuge 5425
Centrifuge 5425, IVD
Controller Type:
Keypad
Rotary Knobs
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30215968

Brand: Eppendorf 5405000168

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Centrifuge 5425 and 5425 R, feature ergonomic operation and six rotors with a maximum speed of up to 21,300 x g, covering all molecular biological applications in tubes from 0.2 – 5 mL. For temperature-sensitive samples, the refrigerated Centrifuge 5425 R provides precise temperature control.

  • Aerosol-tight Eppendorf QuickLock™ lids for simple and safe handling
  • Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key)
  • Extended rotor program (e.g. 5.0 mL rotor, swing-bucket rotor for PCR strips)
  • OptiBowl™ design for quiet operation, even without a rotor lid
  • Soft-touch one-finger lid closure for ergonomic operation
  • Max. rotor capacity: 10 x 5.0 mL vessels
  • Max. speed: 21.300 x g (15,060 rpm)
TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2 mL
Max. Speed 15,060 rpm
Max. RCF 21,300 x g
Display LCD
Height (English) Exterior 9.5 in.
Height (Metric) Exterior 24 cm
Noise Level Average of 45 dB(A) in the first 12 minutes and < 51 dB(A) thereafter with Rotor FA-24x2
Timer 10 sec. to 9:59 hr., with continuous run function
Width (English) Exterior 9.5 in.
Width (Metric) Exterior 24 cm
Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS
Type Microcentrifuge
Includes Rotor FA-24x2 with QuickLock™
Safety Features Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition
Electrical Requirements 230 V, 50/60 Hz (GB)
Controller Type Keypad
Model Centrifuge 5425
Wattage 280 W
Refrigerated No
Standards EN ISO 12100, EN IEC 61010-2-120, EN 61010-1, EN 61010-2-011, EN 61010-2-020, EN 61326-1, EN 55011, EN 50581, IEC 61010-1, IEC 61010-2-011, IEC 61010-2-020, IEC 61326-1, CISPR 11, 47 CFR FCC Part 15, UL 61010-1, UL 61010-2-20, CAN/CSA-C22.2 No. 61010-1, CAN/CSA-C22.2 No. 61010-2-020
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.