missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5425/5425 R
BIOPHARMA

Product Code. 15831645 Shop All Eppendorf Products
Change view
Click to view available options
Model:
Centrifuge 5425
Centrifuge 5425 (EU-IVD)
Centrifuge 5425 R
Centrifuge 5425 R (EU-IVD)
Controller Type:
Keypad
Rotary Knob
Rotor Included:
No
Yes
Electrical Requirements:
230 V 50/60 Hz
230 V 50/60 Hz (EU)
230 V 50/60Hz (GB)
Unit Size:
1 set
Each
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Controller Type Rotor Included Electrical Requirements Unit Size
15831645 Centrifuge 5425 (EU-IVD) Rotary Knob Yes 230 V 50/60 Hz (EU) Each
15801645 Centrifuge 5425 (EU-IVD) Keypad No 230 V 50/60Hz (GB) Each
15841645 Centrifuge 5425 (EU-IVD) Rotary Knob Yes 230 V 50/60Hz (GB) Each
15851635 Centrifuge 5425 (EU-IVD) Keypad Yes 230 V 50/60 Hz (EU) Each
15861635 Centrifuge 5425 (EU-IVD) Keypad Yes 230 V 50/60Hz (GB) Each
15881645 Centrifuge 5425 (EU-IVD) Rotary Knob No 230 V 50/60Hz (GB) Each
15801655 Centrifuge 5425 Rotary Knob No 230 V 50/60Hz (GB) Each
15821645 Centrifuge 5425 Keypad No 230 V 50/60Hz (GB) Each
15851645 Centrifuge 5425 Rotary Knob Yes 230 V 50/60 Hz (EU) Each
15861645 Centrifuge 5425 Rotary Knob Yes 230 V 50/60Hz (GB) Each
15871635 Centrifuge 5425 Keypad Yes 230 V 50/60 Hz (EU) Each
15881635 Centrifuge 5425 Keypad Yes 230 V 50/60Hz (GB) Each
16865100 Centrifuge 5425 R Keypad Yes 230 V 50/60Hz (GB) 1 set
16805110 Centrifuge 5425 R Keypad No 230 V 50/60Hz (GB) Each
16845110 Centrifuge 5425 R Rotary Knob Yes 230 V 50/60Hz (GB) 1 set
16885110 Centrifuge 5425 R Rotary Knob No 230 V 50/60Hz (GB) Each
16845100 Centrifuge 5425 R (EU-IVD) Keypad Yes 230 V 50/60Hz (GB) 1 set
16885100 Centrifuge 5425 R (EU-IVD) Keypad No 230 V 50/60Hz (GB) Each
16825110 Centrifuge 5425 R (EU-IVD) Rotary Knob Yes 230 V 50/60Hz (GB) 1 set
16865110 Centrifuge 5425 R (EU-IVD) Rotary Knob No 230 V 50/60Hz (GB) Each
16682832 Centrifuge 5425 Rotary Knob Yes 230 V 50/60 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Denne vare kan ikke returneres. Se returpolicy
Artikelnummer. 15831645 Leverandør Eppendorf™ Leverandørnr. 5405000417

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Se alternative produkter

missing translation for 'validMainframeMsg'

Denne vare kan ikke returneres. Se returpolicy

Eppendorf’s newest 24-place microcentrifuges, Centrifuge 5425 and 5425 R, feature ergonomic operation and a large selection of rotors with a maximum speed of up to 21,300 x g, making them perfectly suited for all modern molecular biological applications in Eppendorf and PCR tubes from 0.2 to 5 mL.

For processing temperature-sensitive samples, the refrigerated Centrifuge 5425 R provides precise temperature control with its advanced cooling system.

  • Aerosol-tight Eppendorf QuickLock™ lids for simple and safe handling
  • Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key)
  • Extended rotor program (e.g. 5.0 mL rotor, swing-bucket rotor for PCR strips)
  • OptiBowl™ design for quiet operation, even without a rotor lid
  • Soft-touch one-finger lid closure for ergonomic operation
  • Max. rotor capacity: 10 × 5.0 mL vessels
  • Max. speed: 21,300 × g (15,060 rpm)

TRUSTED_SUSTAINABILITY

Tekniske data

Capacity 24 x 1.5/2 mL
Max. Speed 15,000 rpm
Max. RCF 21,300 x g
Height (English) Exterior 9.5 in.
Height (Metric) Exterior 24 cm
Noise Level Average of 45 dB(A) in the first 12 minutes and < 51 dB(A) thereafter with Rotor FA-24 x 2
Timer 10 s to 9:59 h, with continuous run function
Width (English) Exterior 9.5 in.
Width (Metric) Exterior 24 cm
Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
Includes With Rotor FA-24x2
Safety Features Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition
Ventilated Yes
Electrical Requirements 230 V 50/60 Hz (EU)
Controller Type Rotary Knob
Depth (Metric) 39 cm
Model Centrifuge 5425 (EU-IVD)
Wattage 280 W
Rotor Included Yes
Refrigerated No
Run Time 10 sec. to 9 hr. 59 min.
Standards EN ISO 14971, EN 61010-2-101, EN 61326-2-6, EN 62366, EN ISO 18113-1, EN ISO 18113-3, EN ISO 15223-1, EN 61010-1, EN 61010-2-020, IEC 61010-1, IEC 61010-2-020, EN 55011, EN 61326-1, EN 50581, IEC 61010-2-101, UL 61010-1, UL 61010-2-020, CAN/CSA-C22.2 No. 61010-1, CAN/CSA-C22.2 No. 61010-2-020, 47 CFR FCC Part 15 (refer to manual for more details)
Net Weight 15.6 kg
Frequency 50/60 Hz
Voltage 230 V
Rotor FA-24x2
Product Type Microcentrifuges
Display Type Large, brightly lit LCD
Vis mere Vis mindre

The Centrifuge 5425 is designed for separating liquid substance mixtures with different densities, in particular, for processing and analyzing samples from the human body in in-vitro diagnostic applications to ensure that the in-vitro diagnostic device can be used according to its intended purpose. This centrifuge including components is an in-vitro diagnostic device according to Directive 98/79/EC of the European Parliament and the Council dated October 27, 1998. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.

Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.