missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5425/5425 R
BIOPHARMA

Product Code. 16885110 Shop All Eppendorf Products
Change view
Click to view available options
Model:
Centrifuge 5425
Centrifuge 5425 (EU-IVD)
Centrifuge 5425 R
Centrifuge 5425 R (EU-IVD)
Controller Type:
Keypad
Rotary Knob
Rotor Included:
No
Yes
Electrical Requirements:
230 V 50/60 Hz
230 V 50/60 Hz (EU)
230 V 50/60Hz (GB)
Unit Size:
1 set
Each
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Controller Type Rotor Included Electrical Requirements Unit Size
16885110 Centrifuge 5425 R Rotary Knob No 230 V 50/60Hz (GB) Each
15801645 Centrifuge 5425 (EU-IVD) Keypad No 230 V 50/60Hz (GB) Each
15831645 Centrifuge 5425 (EU-IVD) Rotary Knob Yes 230 V 50/60 Hz (EU) Each
15841645 Centrifuge 5425 (EU-IVD) Rotary Knob Yes 230 V 50/60Hz (GB) Each
15851635 Centrifuge 5425 (EU-IVD) Keypad Yes 230 V 50/60 Hz (EU) Each
15861635 Centrifuge 5425 (EU-IVD) Keypad Yes 230 V 50/60Hz (GB) Each
15881645 Centrifuge 5425 (EU-IVD) Rotary Knob No 230 V 50/60Hz (GB) Each
15801655 Centrifuge 5425 Rotary Knob No 230 V 50/60Hz (GB) Each
15821645 Centrifuge 5425 Keypad No 230 V 50/60Hz (GB) Each
15851645 Centrifuge 5425 Rotary Knob Yes 230 V 50/60 Hz (EU) Each
15861645 Centrifuge 5425 Rotary Knob Yes 230 V 50/60Hz (GB) Each
15871635 Centrifuge 5425 Keypad Yes 230 V 50/60 Hz (EU) Each
15881635 Centrifuge 5425 Keypad Yes 230 V 50/60Hz (GB) Each
16865100 Centrifuge 5425 R Keypad Yes 230 V 50/60Hz (GB) 1 set
16805110 Centrifuge 5425 R Keypad No 230 V 50/60Hz (GB) Each
16845110 Centrifuge 5425 R Rotary Knob Yes 230 V 50/60Hz (GB) 1 set
16845100 Centrifuge 5425 R (EU-IVD) Keypad Yes 230 V 50/60Hz (GB) 1 set
16885100 Centrifuge 5425 R (EU-IVD) Keypad No 230 V 50/60Hz (GB) Each
16825110 Centrifuge 5425 R (EU-IVD) Rotary Knob Yes 230 V 50/60Hz (GB) 1 set
16865110 Centrifuge 5425 R (EU-IVD) Rotary Knob No 230 V 50/60Hz (GB) Each
16682832 Centrifuge 5425 Rotary Knob Yes 230 V 50/60 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
This item is not returnable. View return policy
Product Code. 16885110 Supplier Eppendorf™ Supplier No. 5406000763
  • ONLINE EXCLUSIVE PRICE
    5740.00 €
    5630.00 € / Pack of 1
    Save 110.00 €
    1% Off
View all promotions
 Restricted Item
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eppendorf’s newest 24-place microcentrifuges, Centrifuge 5425 and 5425 R, feature ergonomic operation and a large selection of rotors with a maximum speed of up to 21,300 x g, making them perfectly suited for all modern molecular biological applications in Eppendorf and PCR tubes from 0.2 to 5 mL.

For processing temperature-sensitive samples, the refrigerated Centrifuge 5425 R provides precise temperature control with its advanced cooling system.

  • Aerosol-tight Eppendorf QuickLock™ lids for simple and safe handling
  • Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key)
  • Extended rotor program (e.g. 5.0 mL rotor, swing-bucket rotor for PCR strips)
  • OptiBowl™ design for quiet operation, even without a rotor lid
  • Soft-touch one-finger lid closure for ergonomic operation
  • Max. rotor capacity: 10 × 5.0 mL vessels
  • Max. speed: 21,300 × g (15,060 rpm)

TRUSTED_SUSTAINABILITY

Specifications

Max. Speed 15,060 rpm
Max. RCF 21,300 x g
Height (English) Exterior 9.5 in.
Noise Level Average of 45 dB(A) in the first 12 minutes and <51 dB(A) thereafter with Rotor FA-24 x 2
Timer 10 sec. to 9 hr. 59 min., with continuous run function
Width (English) Exterior 9.5 in.
Width (Metric) Exterior 24 cm
Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
Description Centrifuge 5425R, Refrigerated, GB-plug, Rotary Knobs, w/o rotor
Electrical Requirements 230 V 50/60Hz (GB)
Controller Type Rotary Knob
Model Centrifuge 5425 R
Rotor Included No
Refrigerated Yes
Frequency 50/60 Hz
Voltage 230 V
Product Type Microcentrifuge, GB-Plug
Display Type Large, Bright LCD
Show More Show Less

The Centrifuge 5425 is designed for separating liquid substance mixtures with different densities, in particular, for processing and analyzing samples from the human body in in-vitro diagnostic applications to ensure that the in-vitro diagnostic device can be used according to its intended purpose. This centrifuge including components is an in-vitro diagnostic device according to Directive 98/79/EC of the European Parliament and the Council dated October 27, 1998. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.