missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5425 R - Microcentrifuge
GREENER_CHOICE

Product Code. 31759307 Shop All Eppendorf Products
Change view
Click to view available options
Model:
5425 R, EU Plug
5425 R, GB Plug
5425 R, IVD, EU Plug
5425 R, IVD, GB Plug
Controller Type:
Keypad
Knob
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Controller Type Unit Size
31759307 5425 R, GB Plug Keypad Each
31759310 5425 R, IVD, EU Plug Keypad Each
31759303 5425 R, IVD, GB Plug Keypad Each
31759308 5425 R, EU Plug Keypad Each
31759311 5425 R, IVD, EU Plug Knob Each
31759309 5425 R, IVD, GB Plug Knob Each
31759305 5425 R, EU Plug Knob Each
31759304 5425 R, GB Plug Knob Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 31759307 Supplier Eppendorf™ Supplier No. 5406000163
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 25-09-2026
Add to basket
Add to basket

Refrigerated microcentrifuge feature ergonomic operation and six rotors with a maximum speed of up to 21,300 x g, covering all molecular biological applications in tubes from 0.2 to 5 mL.

  • Outstanding software features (e.g. adjustable acceleration and braking ramps, short function without continuous pressing of the key)
  • OptiBowl™ design for quiet operation, even without a rotor lid
  • Soft-touch one-finger lid closure for ergonomic operation
  • Aerosol-tight Eppendorf QuickLock™ lids for simple and safe handling
  • Special features for Centrifuge 5425 R:
    • Outstanding cooling system for processing temperature-sensitive samples from 0.2 to 5 mL
    • The compressor technology reduces vibrations and protects your samples
TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2 mL Tubes
Max. Speed 15,060 rpm
Max. RCF 21,300 x g
Noise Level <54 dBA
Timer 10 sec. to 9 hr. 59 min., With Continuous Run Function
Width (English) Exterior 11.42 in.
Width (Metric) Exterior 29 cm
Controller Type Keypad
Depth (English) 15.4 in.
Depth (Metric) 39 cm
Model 5425 R, GB Plug
Rotor Included Yes
Refrigerated Yes
Voltage 230 V
Rotor FA-24x2 QuickLock Pro
Product Type Microcentrifuge
Display Type Large, Brightly Lit LCD
Temperature Range (Metric) -10°C to +40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.