missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Centrifuge 5427 R
BIOPHARMA

Product Code. 17884744 Shop All Eppendorf Products
Change view
Click to view available options
Electrical Requirements:
230V, 50/60Hz (GB)
Includes:
With Rotor FA-45-30-11
With Rotor FA-45-48-11
Without rotor
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Includes Unit Size
17884744 230V, 50/60Hz (GB) Without rotor Each
17814754 230V, 50/60Hz (GB) With Rotor FA-45-48-11 Each
17824754 230V, 50/60Hz (GB) With Rotor FA-45-30-11 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17884744 Supplier Eppendorf Supplier No. 5429000060
  • ONLINE EXCLUSIVE PRICE
    6954.60 €
    6370.00 € / Pack of 1
    Save 584.60 €
    8% Off
View all promotions
 Restricted Item
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Centrifuge 5427 R contains a natural refrigerant (R290) to protect your samples and the environment.

  • Rotor capacity of 48 x 1.5/2.0 mL and 12 x 5.0 mL
  • QuickLock rotor for easy lid locking
  • Max. speed of 25,001 x g (16,220 rpm)
  • High-capacity 48-place rotor increases productivity and saves time
  • Soft-touch one-finger closure for ergonomic operation
  • Temperature range from -11 °C to 40 °C
  • FastTemp function for quick pre-cooling (11 minutes from ∼23°C to 4°C)
  • ECO shut-off programmable after 1, 2, 4 or 8 hours of non-use for energy savings and compressor life
  • Built-in condensation drain eliminates water accumulation
  • Automatic rotor recognition and imbalance detection for safety
TRUSTED_SUSTAINABILITY

Specifications

Capacity 48 x 1.5/2.0 mL, 12 x 5.0 mL
Max. Speed 16,220 rpm
Max. RCF 25,001 x g
Height (English) Exterior 10 in.
Height (Metric) Exterior 25.4 cm
Noise Level < 55 dBA with rotor FA-45-48-11
Timer 5 sec. to 9:59 hr.
Width (English) Exterior 12.6 in.
Width (Metric) Exterior 31.9 cm
Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
Includes Without rotor
Safety Features Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids
Electrical Requirements 230V, 50/60Hz (GB)
Model Centrifuge 5427 R, rotary knobs
Wattage 495 W
Refrigerated Yes
Voltage 230 V
Product Type Microcentrifuge
Display Type Large, brightly lit LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.