missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Centrifuge 5427 R (EU-IVD)
BIOPHARMAGREENER_CHOICE

Product Code. 17834744 Shop All Eppendorf Products
Change view
Click to view available options
Electrical Requirements:
230V, 50/60Hz (GB)
Includes:
With Rotor FA-45-30-11
With Rotor FA-45-48-11
Without rotor
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Includes unitSize
17834744 230V, 50/60Hz (GB) Without rotor Each
17874744 230V, 50/60Hz (GB) With Rotor FA-45-48-11 Each
17864744 230V, 50/60Hz (GB) With Rotor FA-45-30-11 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17834744 Supplier Eppendorf Supplier No. 5429000065
 Restricted Item
Estimated Shipment: 25-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Centrifuge 5427 R contains a natural refrigerant (R290) to protect your samples and the environment. It features 9 different rotor options including an aerosol-tight 48-place rotor for high-throughput applications.

  • Rotor capacity of 48 x 1.5/2.0 mL and 12 x 5.0 mL
  • QuickLock rotor for easy lid locking
  • Max. speed of 25,001 x g (16,220 rpm)
  • High-capacity 48-place rotor increases productivity and saves time
  • Soft-touch one-finger closure for ergonomic operation
  • Temperature range from -11 °C to 40 °C
  • FastTemp function for quick pre-cooling (11 minutes from ∼23°C to 4°C)
  • ECO shut-off programmable after 1, 2, 4 or 8 hours of non-use for energy savings and compressor life
  • Built-in condensation drain eliminates water accumulation
  • Automatic rotor recognition and imbalance detection for safety
TRUSTED_SUSTAINABILITY

Specifications

Capacity 48 x 1.5/2.0 mL, 12 x 5.0 mL
Max. Speed 16,220 rpm
Max. RCF 25,001 x g
Height (English) Exterior 10 in.
Height (Metric) Exterior 25.4 cm
Noise Level < 55 dBA with rotor FA-45-48-11
Timer 5 sec. to 9:59 hr.
Width (English) Exterior 12.6 in.
Width (Metric) Exterior 31.9 cm
Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
Includes Without rotor
Safety Features Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids
Electrical Requirements 230V, 50/60Hz (GB)
Model Centrifuge 5427 R, rotary knobs
Wattage 495 W
Refrigerated Yes
Voltage 230 V
Product Type Microcentrifuge
Display Type Large, brightly lit LCD
Show More Show Less

The Centrifuge 5427 R is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.

Product Title
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.