missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Centrifuge 5811 R, GLP Version
BIOPHARMA

Product Code. 32179320 Shop All Eppendorf Products
Change view
Click to view available options
Rotor:
A-4-62
A-4-81
None
S-4-104
Plug Type:
GB
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Rotor Plug Type Unit Size
32179320 None GB Each
32179318 A-4-62 GB Each
32179319 A-4-81 GB Each
32179324 S-4-104 GB Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 32179320 Supplier Eppendorf Supplier No. 5831000065
 Restricted Item
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A compact, refrigerated 3 L benchtop centrifuge for versatile workflows

  • For tubes, bottles, and plates in one system
  • Versatile rotor portfolio with 15 rotors and many adapters to cover a wide range of vessel types and volumes
  • Compatibility with existing Centrifuge 5810 R rotors to reuse rotor assets and ease the upgrade
  • High performance with speeds up to 20,913 x g (14,000 rpm) for fast, reliable separations
  • Refrigerated operation from -9°C to +40°C to protect temperature‐sensitive samples
  • Sustainable R290 (propane) cooling with low global warming potential to support lab sustainability goals
  • Intuitive control panel with program key and up to 35 user programs for quick, repeatable setup
  • Low access height and Soft‐touch Lid for comfortable loading, unloading, and closing
  • Eppendorf QuickLock™ rotor lids and caps for fast and safe rotor handling
  • Quiet operation to support a focused and pleasant working environment
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 750 mL, 4 x 4 MTP
Max. RCF 20,913 x g
Max. Speed 14,000 rpm
Refrigerated CFC free
For Use With (Equipment) Tubes, Bottles, Plates
Rotor None
Rotor Included No
Warranty 2 Years
Dimensions (L x W x H) Exterior 70 x 64.6 x 35.3 cm
Net Weight 89 kg/192.2 lb.
Voltage 220/230 V
Wattage 1650 W
Plug Type GB
Temperature Range (Metric) -9°C to +40°C
Display Type Large, Brightly Lit LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.