missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- For tubes, bottles, and plates in one system
- Versatile rotor portfolio with 15 rotors and many adapters to cover a wide range of vessel types and volumes
- Compatibility with existing Centrifuge 5810 R rotors to reuse rotor assets and ease the upgrade
- High performance with speeds up to 20,913 x g (14,000 rpm) for fast, reliable separations
- Refrigerated operation from -9°C to +40°C to protect temperature‐sensitive samples
- Sustainable R290 (propane) cooling with low global warming potential to support lab sustainability goals
- Intuitive control panel with program key and up to 35 user programs for quick, repeatable setup
- Low access height and Soft‐touch Lid for comfortable loading, unloading, and closing
- Eppendorf QuickLock™ rotor lids and caps for fast and safe rotor handling
- Quiet operation to support a focused and pleasant working environment
Specifications
Specifications
| Capacity | 4 x 750 mL, 4 x 4 MTP |
| Max. RCF | 20,913 x g |
| Max. Speed | 14,000 rpm |
| Refrigerated | CFC free |
| For Use With (Equipment) | Tubes, Bottles, Plates |
| Includes | Rotor, Adapters |
| Rotor | S-4-104 |
| Rotor Included | Yes |
| Warranty | 2 Years |
| Dimensions (L x W x H) Exterior | 70 x 64.6 x 35.3 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
