missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5910 R Wide-Neck Bottle

Product Code. 16336495 Shop All Eppendorf Products
Change view
Click to view available options
Capacity (Metric):
1 L
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16336495 1 L Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16336495 Supplier Eppendorf™ Supplier No. 5910770006
  • ONLINE EXCLUSIVE PRICE
    231.00 €
    226.00 € / Pack of 2
    Save 5.00 €
    2% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Round, wide-neck, flat bottom bottle for Centrifuge 5910 R with Rotor S - 4 x 400

  • Capacity: 1,000 mL
  • Shape: round, wide-neck, flat bottom
  • Size (diameter x height): 118 x 133 mm
  • Lifetime: minimum 2 years or 250 cycles for 30 min at 4 °C - 25 °C
  • Autoclavable: minimum 50 cycles at 125 °C
  • Material: polypropylene (PP)
  • Maximum RCF: 4,415 x g (Centrifuge 5910 R with Rotor S-4xUniversal)
  • Set of 2 pieces
  • Adapter required (Catalog No. 5910 756.003)
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1 L
Dimensions (L x W x H) 81 x 177 mm
Material Polypropylene
Packaging Set of 2 pieces
Mouth Wide
Diameter (Metric) 118 mm
Autoclavable Autoclavable
Shape Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.