missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Centrifuge Adapter

Product Code. 16692784 Shop All Ohaus Products
Click to view available options
Capacity:
15 x 1.5/2.0 mL
175/225 mL
250 mL
3 x 50 mL
4 x 30 mL
50 mL
6 x 15 mL
Description:
FA x2
FA x3
FB x2
MTB x2
RB x2
Bore Size (Metric):
Depth 11 mm
Depth 17 mm
Depth 25.5 mm
Depth 29 mm
Depth 29.5 mm
Depth 60 mm
Depth 60.5 mm
Depth 61 mm
Depth 61.5 mm
Unit Size:
Pack of 2
Pack of 3
This item is not returnable. View return policy

Product Code. 16692784

Brand: OHAUS™ 30559420

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Adapter accessory for Centrifuge Multi models

  • Adapter for various Centrifuge Multi models
  • Various capacities available
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Capacity 3 x 50 mL
For Use With (Equipment) Centrifuge Multi FC5916R 120 V and Centrifuge Multi FC5916 120 V
Bore Size (Metric) Depth 29 mm
Description RB x2
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.