missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Centrifuge Bottle Wire Rack Carrier

Product Code. 30276783 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Holds:
Bottle (500 mL)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
30276783 Bottle (500 mL) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30276783
  • ONLINE EXCLUSIVE PRICE
    49.45 €
    42.59 € / Pack of 1
    Save 6.86 €
    13% Off
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Secure and Efficient Transport for 500 mL Centrifuge Bottles

  • The Centrifuge Bottle Wire Rack Carrier is engineered for the secure and stable transport of six 500 mL conical bottom centrifuge bottles.
  • Constructed from durable, epoxy-coated wire, it offers superior chemical resistance and easy cleaning, making it an excellent choice for laboratories, research facilities, and medical environments.
  • Designed with a soft-grip articulating handle, this carrier ensures comfortable handling, while its compact, space-saving design allows for efficient storage and processing convenience.
  • The integrated bottom support stabilizes bottles, preventing shifting and ensuring safe, spill-free transport.
  • Securely transports six 500 mL conical bottom centrifuge bottles, keeping them upright and stable
  • Epoxy-coated wire construction provides chemical resistance, prevents corrosion, and allows for easy cleaning
  • Integrated bottom support prevents bottles from shifting, ensuring safe and spill-free transport
  • Soft-grip articulating handle offers a comfortable, non-slip grip and swings away for easy loading and unloading
  • Versatile design functions as both a transport carrier and a processing rack for added efficiency
  • Autoclavable at 121°C, ensuring compliance with laboratory sterilization and safety protocol
  • Compact, space-saving design allows for efficient storage when not in use

Specifications

Autoclavable Autoclavable
Color White
Holds Bottle (500 mL)
Material HDPE-coated Wire
Positions 1
Shape Rectangular
Stackable No
Sterility Non-sterile
Length (Metric) 33.3 cm
Includes Rack
Product Type Bottle Carrier
Diameter (Metric) Inner 93 mm
Shelves None
Height (Metric) 27.94 cm
Array 2 x 3
Width (Metric) 21.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.