missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge Bucket

Product Code. 12079927 Shop All Eppendorf Products
Change view
Click to view available options
No. of Places:
1
4
7
Unit Size:
Pack of 2
Pack of 4
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Places unitSize
12079927 7 Pack of 4
10676313 1 Pack of 4
15234546 4 Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12079927 Supplier Eppendorf™ Supplier No. 5825730003
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for use with Eppendorf Rotors and Centrifuges

  • Buckets for: Rotor S-24-11-AT, Rotor A-4-62, Rotor A-4-81
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 7 x 50mL Falcon™ tubes for Rotor A-4-81
Capacity 7 x 50 mL
Container Type Bucket
No. of Places 7
Quantity 4/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.