missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge Bucket

Product Code. 15234546 Shop All Eppendorf Products
Change view
Click to view available options
No. of Places:
1
4
7
Unit Size:
Pack of 2
Pack of 4
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Places Unit Size
15234546 4 Pack of 2
12079927 7 Pack of 4
10676313 1 Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15234546 Supplier Eppendorf™ Supplier No. 5409721003
  • ONLINE EXCLUSIVE PRICE
    109.55 €
    99.40 € / Pack of 2
    Save 10.15 €
    9% Off
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for use with Eppendorf Rotors and Centrifuges

  • Buckets for: Rotor S-24-11-AT, Rotor A-4-62, Rotor A-4-81
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 4 x 1.5mL/2mL Eppendorf tubes of S-24-11-AT rotor
Capacity 4 x 1.5/2 mL
Container Type Bucket
No. of Places 4
Quantity 2/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.