missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments Centrifuge Buckets
Click to view available options
Tube Size:
2 to 5 mL Vacutainers
4 to 8 mL Vacutainers
8 to 10 mL Vacutainers
Unit Size:
Pack of 16
Description
- Buckets for BA-4/VT adapter set
- Set of 16 pcs.
- For use with LMC-56
Available sizes:
- 13 x 100 mm tubes (e.g.4 to 8 mL vacutainers)
- 13 x 75 mm tubes (e.g.2 to 5 mL vacutainers)
- 16 x 100 mm tubes (e.g.10 to 12 mL vacutainers)
Specifications
Specifications
| For Use With (Equipment) | LMC-56, BR-4U and BA-4/VT |
| Type | Bucket |
| Bore Size (Metric) | 16 mm |
| Color | White |
| Container Type | Vacutainer Adaptor |
| Material | Engineered Polymer |
| No. of Places | 1 |
| Quantity | 16/Pk. |
| Tube Size | 2 to 5 mL Vacutainers |
| Tube Type | Vacutainers |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction