missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Frontier™ 5916 Multi-Pro Centrifuges

Product Code. 16652754 Shop All Ohaus Products
Change view
Click to view available options
Refrigerated:
No
Yes
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Refrigerated Unit Size
16652754 No Each
16682754 Yes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16652754 Supplier OHAUS™ Supplier No. 30553036
  • ONLINE EXCLUSIVE PRICE
    6045.00 €
    4511.84 € / Pack of 1
    Save 1533.16 €
    25% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for applications within research, industrial, and clinical laboratories. The FC5916 can spin 0.2 mL to 4 x 750 mL with swing-out and fixed angle rotors and different sizes of blood collection tubes, conical cell culture tubes, plates, and various bottles.

Maximum Application Flexibility

  • Designed for maximum application flexibility efficiently accommodate a wide variety of tubes and bottles, including microtubes, blood tubes, round bottom tubes, conical tubes, PCR Stripes/Tubes and microliter plates, ensuring versatile and reliable performance for diverse laboratory needs
  • Compatible with up to 13 optional rotors and 67 accessories
  • Capacity of up to 4 x 750 mL with the ability to spin up to 108 blood tubes or 68 x 15 mL conical tubes and 28 x 50 mL conical tubes
  • High-speed centrifugation (>10 000 rpm) from 0.2 mL up to 1.5/2.0 mL tubes
  • FC5916R has refrigeration capabilities from 40 °C to -20°C
  • R290, an environmentally friendly coolant, contributes to the eco-friendliness of refrigerated centrifuges by minimizing their environmental impact and supporting efforts to combat global warming
  • Pre-cool feature quickly lowers the temperature of rotor and chamber before a run

Intuitively Designed for Simple Operation

  • Designed to make lab processes more efficient and easier, and includes many user-friendly features and software that allow for intuitive operation.
  • Automatic rotor recognition (RFID) makes switching between applications extremely easy
  • Simple one-hand operation enabled by the selection button/rotary knob combination, even when wearing gloves
  • Large backlit LCD display shows centrifugation settings and real-time parameters on one interface
  • Program storage up to 99 runs including parameter settings and rotor types

Solid Engineering Ensures Reliability

  • Manufactured with high-quality components for reliable use and German engineered for high performance
  • Maintenance-free induction motor provices maximym G-force of 24326 x g for FC5916 and 26331 x g for FC5916R
  • Optimized airflow system to keep samples cool (non-refrigerated models)
  • Chemical and corrosion-resistant stainless steel rotor chamber ensures durability in lab environments
  • Self-diagnostic program to record usage and error history for easy maintenance and to minimize downtime

Safety Features for Increased Security

  • Equipped with protective features for redundancy in safety and reliable operation
  • Over-speed protection, immediately upon rotor insertion
  • Active imbalance-detection with individual imbalance tolerances set for each rotor
  • Motorized lid-locking system to protect operators from accidental injuries
  • Sealed and TÜV certified rotors to safeguard operators from harmful aerosols
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, FCC
Description Ten acceleration & deceleration rates, selection of running time from 10 s to 99 h 59 min or continuous, quick spin, CFC-free refrigeration system, sample temp. indication (refrigerated models), lid-locking system, over-speed protection, dual imbalance sensing
Capacity 4 x 750 mL
Max. RCF 24,325 x g
Max. Speed 16,000 rpm
Product Line Frontier 5000 Series Multi Pro
Refrigerated No
For Use With (Equipment) 30314821, 30314824, 30314826, 30314827, 30314829, 30314831, 30314833, 30314836, 30314841, 30372718, 30553085, 30553086, 83041238
Memory 99 Programs
Model FC5916
Noise Level ≤63±2 dBA
Rotor Included No
Run Time 10 sec. to 99 hr. 59 min. 59 sec., Continous, Quickspin
Safety Features CE, FCC
Dimensions (HWD) 390 x 540 x 670 mm
Dimensions (L x W x H) Exterior 670 x 540 x 390 mm
Length (English) Exterior 26.4 in.
Length (Metric) Exterior 670 mm
Width (English) Exterior 21.3 in.
Width (Metric) Exterior 540 mm
Height (English) Exterior 15.4 in.
Height (Metric) Exterior 390 mm
Depth (English) 26.4 in.
Depth (Metric) 670 mm
Net Weight 82 kg
Electrical Requirements 230 V
Voltage 230 V
Wattage 640 W
Plug Type AC Adapter (Included)
Product Type Centrifuge
Display Type 2-line, backlit LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.